- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 90 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Inscribed Circle Dia. | 90 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| O.D. | 110 mm |
| Dynamic Load Rating | 25900 lbf |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Limiting Speed - Grease | 2900 rpm |
| Limiting Speed | 4400 rpm |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Diameter Tolerance | 0.058/0.036 mm |
| I.D. | 90 mm |
| Roller Type | Needle |
| Static Load Rating [Max] | 50000 lbf |
| Weight | 1.063 LB |
| EAN or UPC | 4547359172706 |

