- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 48 mm Inside Diameter
- 62 mm Outside Diameter
- 30 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Temperature Range [Min] | -40 °F |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| O.D. | 62 mm |
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| Limiting Speed | 8500 rpm |
| Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 20800 lbf |
| Inch/Metric | Metric |
| Enclosure | Open |
| I.D. | 48 mm |
| Inscribed Circle Dia. | 48 |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 5500 rpm |
| Temperature Range [Max] | 250 °F |
| Cage Material | Steel |
| Precision Ground | Yes |
| Roller Type | Needle |
| End Type | Open End |
| Self Aligning | No |
| Dynamic Load Rating | 11900 lbf |
| Weight | 1.063 LB |
| EAN or UPC | 4547359172560 |

