- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 42 mm Inside Diameter
- 55 mm Outside Diameter
- 27 mm Width
| Roller Type | Needle |
| Fillet Radius | 0.6 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 6500 rpm |
| Limiting Speed | 9500 rpm |
| Material | High Carbon Chrome Steel |
| O.D. | 55 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 42 mm |
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| Inscribed Circle Dia. | 42 |
| Weight | 1.243 LB |
| EAN or UPC | 4547359172546 |

