- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 22 mm Inside Diameter
- 30 mm Outside Diameter
- 18 mm Width
features
- Inch and metric
- Without inner rings
- Ground raceways with ribs
- Cage guided rollers
| Fillet Radius | 0.3 mm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Dynamic Load Rating | 3400 lbf |
| Precision Level | ISO Class 0 |
| Inscribed Circle Dia. | 22 |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Open |
| I.D. | 22 mm |
| O.D. | 30 mm |
| Limiting Speed | 18000 rpm |
| Cage Material | Steel |
| Origin | Needle Radial |
| Roller Type | Needle |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Static Load Rating [Max] | 4900 lbf |
| Self Aligning | No |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 1.243 LB |
| EAN or UPC | 4547359172478 |

