- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 40 mm Inside Diameter
- 52 mm Outside Diameter
- 27 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Diameter Tolerance | 0.041/0.025 mm |
| Oil Hole | w/Oil Hole |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Fillet Radius | 0.6 mm |
| Self Aligning | No |
| End Type | Open End |
| Static Load Rating [Max] | 13700 lbf |
| Origin | Needle Radial |
| Temperature Range [Min] | -40 °F |
| I.D. | 40 mm |
| O.D. | 52 mm |
| Limiting Speed | 10000 rpm |
| Inscribed Circle Dia. | 40 |
| Limiting Speed - Grease | 6500 rpm |
| Material | High Carbon Chrome Steel |
| Precision Ground | Yes |
| Enclosure | Open |
| Roller Type | Needle |
| Dynamic Load Rating | 8550 lbf |
| Cage Material | Steel |
| Weight | 1.243 LB |
| EAN or UPC | 4547359172447 |

