- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 8 mm Inside Diameter
- 15 mm Outside Diameter
- 10 mm Width
| Static Load Rating [Max] | 675 lbf |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Dynamic Load Rating | 710 lbf |
| Inscribed Circle Dia. | 8 |
| Precision Level | ISO Class 0 |
| Roller Type | Needle |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 32000 rpm |
| I.D. | 8 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 21000 rpm |
| Enclosure | Open |
| Fillet Radius | 0.15 mm |
| Inch/Metric | Metric |
| O.D. | 15 mm |
| Inscribed Circle Diameter Tolerance | 0.022/0.013 mm |
| Material | High Carbon Chrome Steel |
| Weight | 1.243 LB |
| EAN or UPC | 4547359172331 |

