- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 125 mm Inside Diameter
- 150 mm Outside Diameter
- 40 mm Width
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Dia. | 125 |
| Static Load Rating [Max] | 62500 lbf |
| Bearing Design | Machined Bearing w/o Inner Ring |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Limiting Speed | 3200 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 29500 lbf |
| Inscribed Circle Diameter Tolerance | 0.068/0.043 mm |
| Roller Type | Needle |
| I.D. | 125 mm |
| Material | High Carbon Chrome Steel |
| Weight | 1.063 LB |
| EAN or UPC | 4547359172171 |

