- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 100 mm Inside Diameter
- 120 mm Outside Diameter
- 35 mm Width
| Bearing Design | Machined Bearing w/o Inner Ring |
| Enclosure | Open |
| Limiting Speed | 4000 rpm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| Inscribed Circle Diameter Tolerance | 0.058/0.036 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 25200 lbf |
| I.D. | 100 mm |
| Limiting Speed - Grease | 2700 rpm |
| Roller Type | Needle |
| Fillet Radius | 1.1 mm |
| Inscribed Circle Dia. | 100 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 53500 lbf |
| Weight | 1.577 LB |
| EAN or UPC | 4547359172102 |

