- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 85 mm Inside Diameter
- 105 mm Outside Diameter
- 30 mm Width
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 3100 rpm |
| Inch/Metric | Metric |
| Inscribed Circle Diameter Tolerance | 0.058/0.036 mm |
| Dynamic Load Rating | 19600 lbf |
| O.D. | 105 mm |
| Inscribed Circle Dia. | 85 |
| Temperature Range [Min] | -40 °F |
| I.D. | 85 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Roller Type | Needle |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 4700 rpm |
| Static Load Rating [Max] | 36500 lbf |
| Weight | 1.063 LB |
| EAN or UPC | 4547359172058 |

