- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 58 mm Inside Diameter
- 72 mm Outside Diameter
- 22 mm Width
| Dynamic Load Rating | 10800 lbf |
| Static Load Rating [Max] | 18000 lbf |
| Inscribed Circle Dia. | 58 |
| Limiting Speed - Grease | 4700 rpm |
| Enclosure | Open |
| O.D. | 72 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed | 7000 rpm |
| Inscribed Circle Diameter Tolerance | 0.049/0.03 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Machined Bearing w/o Inner Ring |
| I.D. | 58 mm |
| Fillet Radius | 0.6 mm |
| Roller Type | Needle |
| Weight | 1.063 LB |
| EAN or UPC | 4547359171907 |

