- Clearance Adjustable w/o Inner Ring Bearing Design
- Single Row
- 42 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| Static Load Rating [Max] | 6700 lbf |
| Limiting Speed | 9500 rpm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Inscribed Circle Dia. | 42 |
| Roller Type | Needle |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 6300 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Dynamic Load Rating | 4100 lbf |
| Precision Level | ISO Class 0 |
| O.D. | 55 mm |
| Bearing Design | w/o Inner Ring |
| Material | High Carbon Chrome Steel |
| I.D. | 42 mm |
| Weight | 0.218 LB |
| EAN or UPC | 4547359171754 |

