- Clearance Adjustable w/o Inner Ring Bearing Design
- Single Row
- 35 mm Inside Diameter
- 47 mm Outside Diameter
- 17 mm Width
| Static Load Rating [Max] | 4850 lbf |
| Inscribed Circle Dia. | 35 |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Design | w/o Inner Ring |
| Limiting Speed | 11000 rpm |
| Temperature Range [Min] | -40 °F |
| O.D. | 47 mm |
| Enclosure | Open |
| Roller Type | Needle |
| Limiting Speed - Grease | 7300 rpm |
| Dynamic Load Rating | 3350 lbf |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.3 mm |
| Weight | 0.19 LB |
| EAN or UPC | 4547359171716 |

