- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 30 mm Inside Diameter
- 42 mm Outside Diameter
- 17 mm Width
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Enclosure | Single Sealed |
| Fillet Radius | 0.3 mm |
| Inch/Metric | Metric |
| Roller Type | Needle |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Min] | -40 °F |
| O.D. | 42 mm |
| Limiting Speed - Grease | 6500 rpm |
| Static Load Rating [Max] | 5100 lbf |
| Inscribed Circle Dia. | 30 |
| Dynamic Load Rating | 3600 lbf |
| Inscribed Circle Diameter Tolerance | 0.033/0.02 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 30 mm |
| Weight | 0.175 LB |
| EAN or UPC | 4547359171600 |

