- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 16 mm Inside Diameter
- 24 mm Outside Diameter
- 13 mm Width
| Roller Type | Needle |
| O.D. | 24 mm |
| Dynamic Load Rating | 1740 lbf |
| Inch/Metric | Metric |
| I.D. | 16 mm |
| Inscribed Circle Dia. | 16 |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Inscribed Circle Diameter Tolerance | 0.027/0.016 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 2180 lbf |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.3 mm |
| Weight | 0.064 LB |
| EAN or UPC | 4547359171396 |

