- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 285 mm Inside Diameter
- 320 mm Outside Diameter
- 60 mm Width
| Roller Type | Needle |
| Inscribed Circle Dia. | 285 |
| Limiting Speed - Grease | 950 rpm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| I.D. | 285 mm |
| Static Load Rating [Max] | 261000 lbf |
| Inch/Metric | Metric |
| Limiting Speed | 1400 rpm |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| O.D. | 320 mm |
| Temperature Range [Min] | -40 °F |
| Inscribed Circle Diameter Tolerance | 0.088/0.056 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 84500 lbf |
| Weight | 12.787 LB |
| EAN or UPC | 4547359171167 |

