- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 210 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| O.D. | 240 mm |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Precision Level | ISO Class 0 |
| Inscribed Circle Dia. | 210 |
| Static Load Rating [Max] | 153000 lbf |
| Roller Type | Needle |
| Dynamic Load Rating | 51000 lbf |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Limiting Speed - Grease | 1300 rpm |
| Limiting Speed | 1900 rpm |
| Inscribed Circle Diameter Tolerance | 0.079/0.05 mm |
| I.D. | 210 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Weight | 7.077 LB |
| EAN or UPC | 4547359171129 |

