- Machined Bearing w/o Inner Ring Bearing Design
- Single Row
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- 10 mm Width
| I.D. | 10 mm |
| Enclosure | Open |
| Bearing Design | Machined Bearing w/o Inner Ring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 22 mm |
| Roller Type | Needle |
| Inscribed Circle Dia. | 10 |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Weight | 1.063 LB |
| EAN or UPC | 4547359170061 |

