NTN Bearing Corp.
RA3LL
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101506639
- Round Bore
- Radial Ball Bearing
- 3/16 in Inside Diameter
- 1/2 in Outside Diameter
- 0.196 in Width
| O.D. | 0.5 in |
| Limiting Speed - Grease | 41000 rpm |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Precision Level | Class 0 |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Bearing Type | Radial Ball Bearing |
| Static Load Rating [Max] | 0.489 kN |
| Fillet Radius | 0.012 in |
| Dynamic Load Rating | 1.312 kN |
| I.D. | 3/16 in |
| Inner Ring Width | 0.196 in |
| Factor | 12.4 |
| Outer Ring Width | 0.196 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.025 LB |
| EAN or UPC | 4547359495416 |
