- Single Row
- Round Bore
- 44.988 mm Inside Diameter
- 100.035 mm Outside Diameter
- 39.688 mm Width
| Inner Ring Width | 39.688 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Outer Ring Width | 39.688 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Cage Material | Standard |
| Origin | Cylindrical Radial |
| Outer Ring | Two Ribbed Outer Ring (E) |
| I.D. | 44.988 mm |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Inner Ring O.D. | 59.355 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| O.D. | 100.035 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Weight | 3.382 LB |
| EAN or UPC | 4547359168907 |

