- Single Row
- Round Bore
- 30 mm Inside Diameter
- 70 mm Outside Diameter
- 30.163 mm Width
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 (RBEC 1) |
| I.D. | 30 mm |
| O.D. | 70 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 30.163 mm |
| Outer Ring Width | 30.163 mm |
| Outer Ring Inner Diameter | 60.528 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 1.389 LB |
| EAN or UPC | 4547359168877 |

