- Single Row
- Round Bore
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 36.513 mm Width
| Inner Ring O.D. | 46.817 mm |
| Temperature Range [Min] | -40 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 36.513 mm |
| Inner Ring Width | 36.513 mm |
| O.D. | 72 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| I.D. | 30 mm |
| Material | Hardened Alloy Steel |
| Weight | 1.03 LB |
| EAN or UPC | 4547359168860 |

