- Round Bore
- Radial Ball Bearing
- 1/4 in Inside Diameter
- 5/8 in Outside Diameter
- 0.281 in Width
| Dynamic Load Rating | 1.49 kN |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Temperature Range [Max] | 250 °F |
| O.D. | 0.625 in |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Inch/Metric | Inch |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Bearing Type | Radial Ball Bearing |
| Fillet Radius | 0.012 in |
| Limiting Speed - Grease | 36000 rpm |
| Bore Type | Round Bore |
| Factor | 13.6 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.281 in |
| Ball Material | Steel |
| Static Load Rating [Max] | 0.605 kN |
| Rows of Balls | Single |
| Material | High Carbon Chrome |
| Width | 0.28 in, 7.14 mm |
| O.D. Type | Cylindrical |
| Precision Level | Class 0 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 0.281 in |
| I.D. | 1/4 in |
| No. in Set | Single Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 4547359983852 |

