- Single Row
- Round Bore
- 32.103 mm Inside Diameter
- 52 mm Outside Diameter
- 19.431 mm Width
| Enclosure | Open |
| Dynamic Load Rating | 10200 lbf |
| Static Load Rating [Max] | 11500 lbf |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 19.431 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 19.431 mm |
| I.D. | 32.103 mm |
| Outer Ring Inner Diameter | 34.671 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| Bore Type | Round Bore |
| Origin | Cylindrical Radial |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Weight | 0.313 LB |
| EAN or UPC | 4547359175127 |

