- Oversized O.D. for Heavy Press Fit in STD. Housing Bore (A)
| Bore Type | Round Bore, Inch Type |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| I.D. | 0.7515 in |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 31.77 mm |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Weight | 0.1 LB |
| EAN or UPC | 4547359175097 |

