- Single Row
- Round Bore
- 20.597 mm Inside Diameter
- 41.999 mm Outside Diameter
- 13 mm Width
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4700 lbf |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| O.D. | 41.999 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Outer Ring Width | 13 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 13 mm |
| I.D. | 20.597 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 3900 lbf |
| Inch/Metric | Metric |
| Weight | 0.176 LB |
| EAN or UPC | 4547359496208 |

