- Single Row
- Round Bore
- 47.681 mm Inside Diameter
- 70.658 mm Outside Diameter
- 22.225 mm Width
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Cage Material | Steel |
| Outer Ring Width | 22.225 mm |
| O.D. | 70.658 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Outer Ring | Two Ribbed Outer Ring (E) |
| I.D. | 47.681 mm |
| Inner Ring Width | 22.225 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Weight | 0.639 LB |
| EAN or UPC | 4547359175011 |

