- Single Row
- Round Bore
- 40.132 mm Inside Diameter
- 61.117 mm Outside Diameter
- 19.05 mm Width
| Cage Material | Steel |
| Static Load Rating [Max] | 14500 lbf |
| Material | Hardened Alloy Steel |
| Enclosure | Open |
| Inner Ring Width | 19.05 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 11100 lbf |
| O.D. | 61.117 mm |
| Outer Ring Width | 19.05 mm |
| Origin | Cylindrical Radial |
| I.D. | 40.132 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| End Type | Open End |
| Precision Level | ISO Class 0 (RBEC 1) |
| Weight | 0.434 LB |
| EAN or UPC | 4547359175004 |

