- Round Bore
- Four-Point Contact Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Static Load Rating [Max] | 66000 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 75 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Limiting Speed - Grease | 3400 rpm |
| Ball Material | Steel |
| Contact Angle | 30° |
| Dynamic Load Rating | 38000 lbf |
| Inner Ring Width | 37 mm |
| Outer Ring Width | 37 mm |
| Limiting Speed - Oil | 4500 rpm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Bearing Type | Four-Point Contact |
| Load Center | 68 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Rows of Balls | Single |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Weight | 6.792 LB |
| EAN or UPC | 4547359158182 |

