- Round Bore
- Four-Point Contact Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 23 mm |
| No. in Set | Single Bearing |
| I.D. | 40 mm |
| Limiting Speed - Oil | 8200 rpm |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Bearing Type | Four-Point Contact Ball Bearing |
| Limiting Speed - Grease | 6200 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 20600 lbf |
| Outer Ring Width | 23 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Load Center | 37.5 mm |
| O.D. | 90 mm |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 13600 lbf |
| Enclosure | Open |
| Contact Angle | 30° |
| Radial Internal Clearance | CN |
| Weight | 1.673 LB |
| EAN or UPC | 3413520054410 |

