- Round Bore
- Four-Point Contact Ball Bearing
- 22 mm Inside Diameter
- 56 mm Outside Diameter
- 16 mm Width
| O.D. | 56 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 16 mm |
| Dynamic Load Rating | 5600 lbf |
| Inner Ring Width | 16 mm |
| Precision Level | Class 0 |
| Inch/Metric | Metric |
| I.D. | 22 mm |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Enclosure | Open |
| Bearing Type | Four-Point Contact |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 7300 lbf |
| Weight | 0.419 LB |
| EAN or UPC | 4547359158090 |

