- Separable Bearing Design
- Single Row
- Round Bore
- 85 mm Inside Diameter
- 180 mm Outside Diameter
| Dynamic Load Rating | 65500 lbf |
| Inner Ring Rib O.D. | 118.4 |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Width | 41 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 41 mm |
| Bearing Design | Separable |
| Inner Ring | One Ribbed Short Inner Ring |
| O.D. | 180 mm |
| Fillet Radius | 3 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3500 rpm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 74000 lbf |
| Limiting Speed | 4100 rpm |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Weight | 11.199 LB |
| EAN or UPC | 4547359136494 |

