
- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
Inner Ring Width | 43 mm |
Dynamic Load Rating | 45000 lbf |
Outer Ring Width | 43 mm |
Static Load Rating [Max] | 52500 lbf |
Limiting Speed | 5600 rpm |
Inner Ring | One Ribbed Short Inner Ring |
I.D. | 55 mm |
Inch/Metric | Metric |
Inner Ring Rib O.D. | 77.7 |
Fillet Radius | 2 mm |
O.D. | 120 mm |
Radial Internal Clearance | C3 |
Tolerance | Iso Class 0 (RBEC 1) |
Limiting Speed - Grease | 4700 rpm |
Enclosure | Open |
Outer Ring | Two Ribbed Outer Ring |
Bearing Design | Separable |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Oil Hole | w/o Oil Hole |
Weight | 5.315 LB |
EAN or UPC | 4547359135473 |
