- Separable Bearing Design
- Single Row
- Round Bore
- 150 mm Inside Diameter
- 270 mm Outside Diameter
| I.D. | 150 mm |
| Limiting Speed - Grease | 2500 rpm |
| Radial Internal Clearance | C2 |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 45 mm |
| Inner Ring Rib O.D. | 193 |
| Bearing Design | Separable |
| Inch/Metric | Metric |
| Limiting Speed | 2900 rpm |
| Inner Ring | One Ribbed Short Inner Ring |
| Inner Ring Width | 45 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| O.D. | 270 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 77500 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 98000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 23.81 LB |
| EAN or UPC | 4547359135336 |

