- Separable Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 130 mm Outside Diameter
| Outer Ring Width | 29 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Rib O.D. | 94.5 |
| Bearing Design | Separable |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 29 mm |
| Inner Ring | One Ribbed Short Inner Ring |
| Static Load Rating [Max] | 35000 lbf |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Oil Hole | w/o Oil Hole |
| O.D. | 130 mm |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 4700 rpm |
| Limiting Speed | 5500 rpm |
| Dynamic Load Rating | 29200 lbf |
| Bore Type | Round Bore |
| Weight | 3.038 LB |
| EAN or UPC | 4547359492903 |

