- Separable Bearing Design
- Single Row
- Round Bore
- 110 mm Inside Diameter
- 170 mm Outside Diameter
| Inner Ring Rib O.D. | 131 |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| I.D. | 110 mm |
| Inner Ring Width | 28 mm |
| Fillet Radius | 2 mm |
| Outer Ring Width | 28 mm |
| Dynamic Load Rating | 29500 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring | One Ribbed Short Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| O.D. | 170 mm |
| Static Load Rating [Max] | 39000 lbf |
| Material | Hardened Alloy Steel |
| Bearing Design | Separable |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 4800 rpm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4100 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Weight | 5.137 LB |
| EAN or UPC | 4547359881813 |

