- Separable Bearing Design
- Single Row
- Round Bore
- 160 mm Inside Diameter
- 340 mm Outside Diameter
| O.D. | 340 mm |
| Material | Hardened Alloy Steel |
| Inner Ring O.D. | 208 mm |
| Limiting Speed | 2300 rpm |
| Outer Ring Width | 68 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2000 rpm |
| Static Load Rating [Max] | 197000 lbf |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 157000 lbf |
| Fillet Radius | 4 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 68 mm |
| Temperature Range [Max] | 250 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 160 mm |
| Bearing Design | Separable |
| Inner Ring | Plain Inner Ring |
| Enclosure | Open |
| Weight | 69.005 LB |
| EAN or UPC | 4547359148145 |

