- Separable Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 280 mm Outside Diameter
| I.D. | 130 mm |
| Static Load Rating [Max] | 165000 lbf |
| Bearing Design | Separable |
| Dynamic Load Rating | 138000 lbf |
| Inner Ring O.D. | 167 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| O.D. | 280 mm |
| Limiting Speed | 2600 rpm |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | C4 |
| Enclosure | Open |
| Limiting Speed - Grease | 2200 rpm |
| Outer Ring Width | 58 mm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 58 mm |
| Inner Ring | Plain Inner Ring |
| Weight | 37.699 LB |
| EAN or UPC | 4547359775280 |

