- Separable Bearing Design
- Single Row
- Round Bore
- 105 mm Inside Diameter
- 225 mm Outside Diameter
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Outer Ring | Two Ribbed Outer Ring |
| Bearing Design | Separable |
| Limiting Speed - Grease | 3100 rpm |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Limiting Speed | 3700 rpm |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 81000 lbf |
| Inner Ring O.D. | 135 mm |
| Inner Ring | Plain Inner Ring |
| Dynamic Load Rating | 72000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Enclosure | Open |
| Fillet Radius | 2.5 mm |
| Outer Ring Width | 49 mm |
| I.D. | 105 mm |
| Inner Ring Width | 49 mm |
| Radial Internal Clearance | CN |
| Weight | 20.216 LB |
| EAN or UPC | 4547359147698 |

