- Separable Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
| Outer Ring Width | 35 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 35500 lbf |
| Inner Ring | Plain Inner Ring |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4700 rpm |
| Enclosure | Open |
| Limiting Speed | 5500 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| I.D. | 70 mm |
| Material | Hardened Alloy Steel |
| O.D. | 150 mm |
| Bearing Design | Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 2.1 mm |
| Inner Ring O.D. | 90 mm |
| Inner Ring Width | 35 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 38000 lbf |
| Radial Internal Clearance | C4 |
| Weight | 5.975 LB |
| EAN or UPC | 4547359146707 |

