- Separable Bearing Design
- Single Row
- Round Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1300 rpm |
| Static Load Rating [Max] | 375000 lbf |
| Inner Ring | Plain Inner Ring |
| I.D. | 260 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 80 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 80 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed | 1600 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 5 mm |
| Inner Ring O.D. | 320 mm |
| Bearing Design | Separable |
| Oil Hole | w/o Oil Hole |
| O.D. | 480 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 259000 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Weight | 147.489 LB |
| EAN or UPC | 4547359145175 |

