Skip to content Skip to navigation menu
ISO Series Single Row Cylindrical Roller Bearing

NU238

ISO Series Single Row Cylindrical Roller Bearing
Item #101109808
  • Separable Bearing Design
  • Single Row
  • Round Bore
  • 190 mm Inside Diameter
  • 340 mm Outside Diameter
  • 55 mm Width
+ Show More + Show Less
ISO Series Single Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Separable Bearing Design
  • Single Row
  • Round Bore
  • 190 mm Inside Diameter
  • 340 mm Outside Diameter
Radial Internal Clearance CN
Limiting Speed 2200 rpm
Dynamic Load Rating 125000 lbf
Bearing Design Separable
Fillet Radius 4 mm
Outer Ring Width 55 mm
Temperature Range [Max] 250 °F
Inner Ring Plain Inner Ring
Bore Type Round Bore
O.D. 340 mm
Static Load Rating [Max] 173000 lbf
Enclosure Open
Tolerance Iso Class 0 (RBEC 1)
Inch/Metric Metric
Material Hardened Alloy Steel
Temperature Range [Min] -40 °F
Inner Ring Width 55 mm
Inner Ring O.D. 231 mm
I.D. 190 mm
Outer Ring Two Ribbed Outer Ring
Oil Hole w/o Oil Hole
Limiting Speed - Grease 1900 rpm
Weight 46.958 LB
EAN or UPC 4547359145014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison