- Separable Bearing Design
- Single Row
- Round Bore
- 180 mm Inside Diameter
- 320 mm Outside Diameter
| Outer Ring Width | 52 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 2000 rpm |
| Inner Ring Width | 52 mm |
| Inner Ring O.D. | 218 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 111000 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 152000 lbf |
| Fillet Radius | 4 mm |
| Bearing Design | Separable |
| Inner Ring | Plain Inner Ring |
| O.D. | 320 mm |
| Limiting Speed | 2400 rpm |
| Weight | 39.022 LB |
| EAN or UPC | 4547359144970 |

