- Separable Bearing Design
- Single Row
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 132000 lbf |
| Limiting Speed - Grease | 2700 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| Dynamic Load Rating | 103000 lbf |
| Bore Type | Round Bore |
| Bearing Design | Separable |
| I.D. | 95 mm |
| Enclosure | Open |
| Fillet Radius | 3 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 67 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Inner Ring | Plain Inner Ring |
| Inner Ring O.D. | 121.5 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 3200 rpm |
| Material | Hardened Alloy Steel |
| O.D. | 200 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 67 mm |
| Weight | 21.539 LB |
| EAN or UPC | 4547359144307 |

