- Separable Bearing Design
- Single Row
- Round Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
| Static Load Rating [Max] | 660000 lbf |
| Inner Ring Width | 130 mm |
| Dynamic Load Rating | 400000 lbf |
| Fillet Radius | 5 mm |
| I.D. | 260 mm |
| Inner Ring O.D. | 320 mm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Bearing Design | Separable |
| Inch/Metric | Metric |
| Enclosure | Open |
| Inner Ring | Plain Inner Ring |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 130 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | C3 |
| O.D. | 480 mm |
| Limiting Speed - Grease | 1200 rpm |
| Limiting Speed | 1400 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| Weight | 229.28 LB |
| EAN or UPC | 4547359142747 |

