- Separable Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 130 mm Outside Diameter
| Limiting Speed | 6000 rpm |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| I.D. | 75 mm |
| Inner Ring O.D. | 88.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 21700 lbf |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 25000 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| Bearing Design | Separable |
| Outer Ring Width | 25 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 5100 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring | Plain Inner Ring |
| Radial Internal Clearance | Special |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 25 mm |
| Inch/Metric | Metric |
| Weight | 2.897 LB |
| EAN or UPC | 4547359139693 |

