- Separable Bearing Design
- Single Row
- Round Bore
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Bearing Design | Separable |
| Inner Ring O.D. | 26.5 mm |
| Inner Ring | Plain Inner Ring |
| Fillet Radius | 1 mm |
| I.D. | 20 mm |
| Outer Ring Width | 14 mm |
| Limiting Speed | 18000 rpm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 14 mm |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 15000 rpm |
| Dynamic Load Rating | 5800 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5100 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| O.D. | 47 mm |
| Radial Internal Clearance | CN |
| Weight | 0.254 LB |
| EAN or UPC | 4547359137897 |

