- Separable Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 140 mm Outside Diameter
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 25600 lbf |
| Inner Ring Width | 24 mm |
| Limiting Speed | 5900 rpm |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring | Plain Inner Ring |
| Fillet Radius | 1.5 mm |
| Inner Ring O.D. | 103 mm |
| Dynamic Load Rating | 19800 lbf |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 140 mm |
| Bearing Design | Separable |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 5100 rpm |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 24 mm |
| Weight | 2.811 LB |
| EAN or UPC | 4547359137187 |

