- Separable Bearing Design
- Single Row
- Round Bore
- 85 mm Inside Diameter
- 130 mm Outside Diameter
| I.D. | 85 mm |
| Enclosure | Open |
| Bearing Design | Separable |
| Outer Ring | Two Ribbed Outer Ring |
| Dynamic Load Rating | 16700 lbf |
| Outer Ring Width | 22 mm |
| Fillet Radius | 1.1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Inner Ring | Plain Inner Ring |
| Limiting Speed - Grease | 5400 rpm |
| O.D. | 130 mm |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Limiting Speed | 6300 rpm |
| Static Load Rating [Max] | 21500 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 96.5 mm |
| Inner Ring Width | 22 mm |
| Bore Type | Round Bore |
| Weight | 2.286 LB |
| EAN or UPC | 4547359137149 |

