- Separable Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 125 mm Outside Diameter
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 22 mm |
| Bearing Design | Separable |
| Dynamic Load Rating | 16300 lbf |
| O.D. | 125 mm |
| Limiting Speed - Grease | 5700 rpm |
| Inner Ring O.D. | 91.5 mm |
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | C3 |
| I.D. | 80 mm |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 20300 lbf |
| Limiting Speed | 6700 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Inner Ring | Plain Inner Ring |
| Weight | 2.176 LB |
| EAN or UPC | 4547359137125 |

