- Separable Bearing Design
- Single Row
- Round Bore
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| Limiting Speed - Grease | 6100 rpm |
| Inner Ring | Plain Inner Ring |
| Static Load Rating [Max] | 16700 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Limiting Speed | 7100 rpm |
| Bearing Design | Separable |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 20 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C3 |
| Outer Ring | Two Ribbed Outer Ring |
| Fillet Radius | 1.1 mm |
| O.D. | 115 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 20 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 13500 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 75 mm |
| Enclosure | Open |
| Inner Ring O.D. | 85 mm |
| Weight | 1.523 LB |
| EAN or UPC | 4547359137095 |

